Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ 0.2 mL Polypropylene PCR Tube Strips

Catalog No. p-7192932 Shop All Axygen Products
Click to view available options
Closure Type:
Domed Cap
Flat Cap

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2 mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.

Axygen™ 0.2 mL thin-wall 8 strip PCR tubes, available in an assortment of colors are designed to fit a wide variety of thermal cyclers. Ultra-thin and consistent wall thickness allows precise thermal transfer, even insertion cap ensures a tight fit to prevent evaporation.

  • RNase-/DNase-free
  • Nonpyrogenic
  • non-sterile
  • Manufactured with 99.9% pure virgin polypropylene
  • Caps are included
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Volume (Metric) 0.2 mL
Quantity 1260 Strips/Case (8 Tubes/Strip)
Sterility Non-sterile
Closure Type Domed Cap
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.