Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 0.2mL PCR Tube Strips
GSA_VA

Catalog No. p-3599559 Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
Closure Type:
Domed Cap
Flat Cap
Not Included

Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers.

Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers

  • 0.25mL maximum tube volume when capped
  • Strips of eight tubes
  • Can be cut into individual tubes
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene
  • Available with flat cap strips, domed cap strips, or without cap strips

Certifications

Certified RNase-, DNase-, DNA- and pyrogen-free

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Human DNA, RNase, DNase, endotoxins free
Color Natural
Volume (Metric) 0.2 mL
Quantity 250 Case
For Use With (Equipment) 0.2mL 96-well V-bottom thermal cyclers
Material Polypropylene
Closure Type Domed Cap
No. of Wells 96
Format Strip
Product Type Thin Wall 8-Strip PCR Tube
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.