Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Tubes, 0.5 mL, flat cap

Catalog No. ab0350
Click to view available options
Quantity:
1,000 tubes

Minimize sample loss with the snap shut lids on these individual 0.5mL tubes for PCR applications.

0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes are compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.

Highlights

  • Suitable for 0.5 mL thermal cycler blocks
  • 0.6 mL maximum tube capacity when closed
  • Integral 'snap shut' cap
  • Available with flat or domed caps
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified DNA/RNase Free
Color Natural
Description Flat Frosted Caps
Volume (Metric) Working 0.5 mL
Volume (Metric) 0.6 mL
Quantity 1,000 tubes
For Use With (Equipment) Thermal Cyclers
Material Polypropylene
Reaction Speed Standard
Closure Type Flat Cap
Format 1,000 Tubes
Product Type Tube
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.