Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Puradisc 13mm GMF Syringe Filters

Catalog No. 099141 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.45 μm
0.7 μm
1.0 μm
1.5 μm
1.6 μm
2.7 μm
Quantity:
100/Pk.
500/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
09-914-1 1.6 μm 100/Pk.
09-914-2 1.0 μm 100/Pk.
09-914-4 2.7 μm 100/Pk.
09-914-5 0.7 μm 100/Pk.
09302213 1.6 μm 500/Pk.
09-914-34 0.45 μm 500/Pk.
09-924-568 1.5 μm 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 09-914-1 Supplier Cytiva Supplier No. 68201316
Add to Cart
Add to Cart

Constructed of Glass Microfiber. Whatman™ Whatman™ Puradisc 13mm GMF Syringe Filters are hydrophilic with excellent compatibility with organic solvents and strong acids and bases.

  • Glass Microfiber Filter
  • Good chemical resistance and high sample throughput
  • Hold-up volume, ≤25μL
  • Filter area: 1.3cm2
  • Polypropylene housing
  • Autoclavable at 121°C for 20 minutes
  • Female Luer Lock inlet
  • Male Luer outlet
  • Nonsterile
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Glass Microfiber
Pore Size 1.6 μm
Sterility Non-sterile
Filtration Area 1.3 cm2
Hold up Volume (After Air Purge) ≤25 μL
Housing Material Polypropylene (PP)
Inlet Style Female Luer Lock
Outlet Style Male Luer
Prefilter GF/A
Pressure Rating 5.2 bar (75 psi)
Quantity 100/Pk.
Type Syringe Filter
Volume (Metric) Up to 10 mL
Dimensions (L x W x H) 16.3 x 19.8 mm
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.