Learn More
Description
Mini-UniPrep Syringelss Filters feature:
- 4mL chamber with plunger
- Dimension: equivalent in size to 12 x 32mm vials
- Preattached polypropylene cap with septum
- Integral filtration membrane
- Maximum operating temperature: 50°C
- Spontaneously wetting, very good wet strength
- Extremely chemical-resistant; suitable for aqueous and organic solvents
- Hydrophilic
- Mechanically stable
- Usable up to 180°C
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Material (Membrane) | Regenerated Cellulose |
| Pore Size | 0.2 μm |
| Quantity | 100/Pk. |
| Type | Syringeless Filter |
| Volume (Metric) | 0.4 mL (Chamber) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
