Learn More
Description
- Translucent housing helps easy visual inspection
- Available with PES or nylon membrane
- Removes particulates from samples prepared for HPLC/UHPLC analysis
- Column life extended by reducing contamination which cause clogging and back pressure build-up
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Translucent |
| Material (Membrane) | Nylon |
| Pore Size | 0.2 μm |
| For Use With (Application) | HPLC/UHPLC sample preparation, Removes particulates from samples |
| Housing Material | Polypropylene |
| Quantity | 1000/Pk. |
| Type | Syringeless Filter |
| Volume (Metric) | 0.4 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
