Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One 1.5 mL Polypropylene Microcentrifuge Tubes

Catalog No. 07000243 Shop All Greiner Bio-One Products
Click to view available options
Color:
Assorted
Dark Brown
Natural
Closure Type:
Attached Cap
Cap
Flat Cap

For single use only. Greiner Bio-One Cell 1.5mL Polypropylene Microcentrifuge Tubes are free of heavy metal.

  • Material: Polypropylene
  • For single use only
  • Available in different colors
  • Free of detectable DNase/RNase, human DNA and pyrogens
  • Suitable for Eppendorf centrifuges and systems
TRUSTED_SUSTAINABILITY

Specifications

Color Assorted
No. per Pack 500
Volume (Metric) 1.5mL
Sterility Non-sterile
Graduated No
Closure Type Flat Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.