Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius 1 Branch Microsart™ Manifolds with Funnels
Shop All Sartorius Products
Click to view available options
Includes:
100 mL Stainless Steel Funnels
500 mL Stainless Steel Funnels
Description
- 100% stainless steel for minimized cleaning effort
- Full autoclavability without disassembly
- Sterile venting in critical applications
- Reduced risk of secondary contamination
- Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
- Low working height for ergonomic working in laminar flow
- Accurately detects and quantifies microorganisms in liquid samples
- Method of choice for liquid testing
- Provides reliable and reproducible results

Specifications
Specifications
Disposable | Reusable |
Filter Type | Manifold |
Material | Stainless Steel |
Sterility | Non-sterile |
Includes | 100 mL Stainless Steel Funnels |
Quantity | 1 |
Type | Manifold |
Volume (Metric) | 100 mL |
Length (Metric) | 176 mm |
Width (Metric) | 98 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction