Learn More
1-Octanesulfonic acid sodium salt, monohydrate, 99.7%, For HPLC analysis, MP Biomedicals™
Shop All MP Biomedicals, Inc ProductsSpecifications
Specifications
| Item Name | 1-Octanesulfonic Acid, Sodium Salt, Monohydrate |
| Content And Storage | Store at room temperature (15°C to 30°C) |
| Form | Crystalline Powder |
| Quantity | 5 g |
| Appearance | White |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.