Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 10 Light Emitting Diodes (LEDs)
SCI_ED

Catalog No. p-7146845 Shop All Eisco Products
Click to view available options
Color:
Green
Red
Yellow

Catalog No. S40929

Supplier: Eisco™ PH1019A

Only null left
Add to Cart
Add to Cart

LEDs with diffused lenses. Maximum voltage 3.0 V D.C. Ideal for use on PCB or panel mount calibrations on a circuit board. LEDs provide a colored light source while using very little energy.

  • Standard high quality 5 mm LEDs
  • Feature colored diffused lenses
  • Maximum voltage 3.0 V D.C.
  • Ideal for use on PCB or panel mount calibrations on a circuit board
  • Pack of 10

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Colored
For Use With (Equipment) Breadboard
Length (English) 10 in.
Length (Metric) 25.4 cm
Material Plastic, Metal
Color Red
Diameter (English) 0.2 in.
Diameter (Metric) 5 mm
Electrical Requirements 3 VDC (Max)
For Use With (Application) Light emission
Height (English) 5 in.
Height (Metric) 12.7 cm
Includes 10 LEDs
No. per Pack 10 Pk.
Weight (English) 0.3 lb.
Weight (Metric) 136 g
Width (English) 7 in.
Width (Metric) 17.78 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.