Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments

Catalog No. 03050221
Click to view available options
For Use With (Equipment):
Agilent Injectors and Non-MS Detectors
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Diameter (Metric):
0.1 to 0.25 mm
0.32 mm
0.53 mm
3.175 mm

Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments.

Ensure optimal performance of your Thermo Scientific™ GC instrument with Thermo Scientific™ Ferrules. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.

Features
  • Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
  • Ferrules for different types of injectors and detectors
TRUSTED_SUSTAINABILITY

Specifications

Material 100% Graphite
For Use With (Equipment) Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Type Ferrule
Diameter (Metric) 0.1 to 0.25 mm
Description 0.1 to 0.25 mm I.D.; Thermo Instruments
Quantity Pack of 10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.