Learn More
Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for GC Instruments
Description
Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.
Get durability, clarity and accuracy in gas chromatography (GC) sample introduction for confidence in analytical results, time-after-time. Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes offer an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes, types and gas chromatography autosampler compatibilities. They are available in standard industry size with black easy-to-read and solvent-resistant markings.
Durability
The enhanced design of the syringes delivers:
- Improved solvent resistance
- Greater temperature range
- Increased operational smoothness
- Longer lifetime and improved cycle life
Clarity
Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.
Accuracy
The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:
- Closer fit between the plunger tip and PTFE insert at the zero position
- Tighter fit between PTFE insert and glass barrel
- Improved fixed needle attachment
In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
Specifications
Description | 100 μL FN GT, 26s G, 85 mm |
Needle Gauge | 26s G |
Length (Metric) | 85 mm |
Product Type | GC Autosampler Syringe |
Quantity | Ea. |
Volume (Metric) | 100 μL |
Length (Metric) Needle | 85 mm |
Needle Point Style | Cone |
For Use With (Equipment) | TriPlus RSH Autosampler |
Connection Type | Fixed |
Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.