Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ 1078/1079 Liners for Varian GCs: Split

Click to view available options
Deactivation:
Intermediate Polarity (IP)
Siltek
For Use With (Application):
Active Samples, Non-active Compounds
Dirty Samples, Non-active Compounds
Geometry:
Frit with Top Taper
Top taper
Packing Material:
CarboFrit
Deactivated CarboFrit
Specifications
Specifications
For Use With (Application) | Active Samples, Non-active Compounds |
Product Type | Split Liner |
Length (Metric) | 54 mm |
Packing Material | Deactivated CarboFrit |
Deactivation | Intermediate Polarity (IP) |
Geometry | Top taper |
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction