Learn More
Thermo Scientific™ 10mm Plastic Screw Thread Autosampler Vials
Description
Choose from this selection of chemically inert polypropylene vials that are suitable for most chromatography applications. These 10mm plastic screw thread vials provide an economical alternative to glass for some applications. They are manufactured from high-quality, GC-tested polypropylene material and feature a 10-425 finish. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Precision formed tips are designed to aid sample recovery for limited-volume applications.

Specifications
Specifications
Description | 600µL Virgin Polypropylene MicroVial, Tapered Tip |
Diameter (Metric) Opening | 10 mm |
Diameter (Metric) Inner | 12 mm |
Diameter (Metric) Outer | 12 mm |
Material | Polypropylene |
Volume (Metric) | 600 μL |
Insert Type | Fused Insert |
Volume (Metric) Residual | <6 μL |
Volume (Metric) Working | 600 μL |
Base Style | Conical |
Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.