Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11 mm Glass Crimp Top Vials

Catalog No. 033753JJ
Click to view available options
Volume (Metric):
300 μL
475 μL
500 μL
1.5 mL
1.7 mL
2 mL
2.0 mL
Type:
Crimp Top ColorBand Vial
Crimp Top Vial
Crimp/Snap Vial
Snap Cap Vial
Snap-It Vial
Base Style:
Flat Bottom
Fused Conical
High Recovery
Insert Vial
Marking Spot:
Blue
Green
No
Red
Yes

Catalog No. 03-375-3JJ

Supplier: Thermo Scientific™ C40111B

Use these 11 mm clear glass vials with snap caps or aluminum crimp seal closures.

Use Thermo Scientific™ 11 mm Glass Crimp Top Vials with aluminum crimp seal closures. These high-quality 11 mm glass vials are 2 mL, 12 x 32 mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo Scientific™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs
  • Easy-to-fill wide neck opening vials require 6mm diameter micro-inserts
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description Target ColorBand 2mL Clear Glass Vial with Blue Patch
Diameter (Metric) Opening 11 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Volume (Metric) Residual <170μL
Volume (Metric) Working 1.8 mL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Height (Metric) 32 mm
Quantity 100
Type Crimp Top ColorBand Vial
Marking Spot Blue
Volume (Metric) Usable 1.5 mL
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.