Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell Places™ 12 oz. Light-up Bottle Docks
SDP

Semi-permanent dock ensures 12 oz. bottles remain securely on surfaces, with a unique LED light to encourage the use of hand sanitizer.

$266.50

Specifications

Product Type Illuminated Dock
Dimensions (L x W x H) 7.4 x 6.4 x 3.7 cm
Length (Metric) 2.93 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-270-262
SDP
View Documents
Purell Places™
961812GPH
Graphite
Case of 12 for $266.50
Only null left
Add to Cart
 
19-270-263
SDP
View Documents
Purell Places™
961812WHT
White N/A N/A N/A
Description

Description

  • A unique and attractive semi-permanent station for Purell™ Advanced Hand Sanitizer 12 oz. bottles
  • Dock ensures that bottles remain securely on tables, desks, and other surfaces
  • LED light illuminates the bottle from the base to offer a unique experience, and to encourage the use of hand sanitizer
  • Purell™ Advanced Hand Sanitizer kills 99.99% of the most common germs that may cause illness, without damaging the skin
  • Clinically proven to maintain skin health
Specifications

Specifications

Illuminated Dock
2.93 cm
6.35 cm
3.7 cm
Plastic
1
Semi-Permanent Hand Sanitizer Placement
7.4 x 6.4 x 3.7 cm
2.5 in.
1.45 in.
Hand Sanitizer
Freestanding
Open Top
12 oz. Purell™ Advanced Hand Sanitizer
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.