Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific 12mL Centrifuge Tubes

Catalog No. p-4654106
Click to view available options
Material:
Polypropylene
Polystyrene
Closure Included:
None
Separate plug cap

Polystyrene and Polypropylene tubes with conical bottoms and rim

  • Available with graduations at 0.5, 1, 2.5 and 10mL
  • Centrifuge spin rate for Polystyrene tubes is 1500rcf and for Polypropylene tubes is 3000rcf
  • Dimensions: 16 x 100mm

Specifications

Diameter (English) Outside 0.6 in.
Capacity (Metric) 12 mL
Material Polystyrene
For Use With Bayer™ analyzers for urinalysis procedures to make pouring off easy
No. per Case 2000
No. per Pack 500
Shape Conical
Length (Metric) 100 mm
Capacity (English) 0.405 oz.
Bottom Shape Conical
Closure Included None
Diameter (Metric) 16 mm
Graduations 0.5, 1, 2, 5 and 10 mL
Product Type Centrifuge Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.