Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Magna™ 132 mm Nylon Disc
Click to view available options
Length (Metric):
132 mm
Description
Properties
- Internally supported with an inert polyester support web giving it added dimensional strength and stability that prevents cracking, tearing, curling and breaking.
- This added strength and durability is advantageous during usage that involves aggressive handling or automated equipment.
- A naturally hydrophilic membrane, does not require wetting agents that can interfere with biological processes.
- This membrane has porosity of 70% to 80% for high diffusion and low-flow resistance.
Characteristics
- Hydrophilic eliminates the need for wetting agents that can potentially interfere with biological processes.
- Super strength eases handling when used with automated equipment.
- Low extractables ensures tests will be clean and pure leading to more consistent results.
- Lot-to-lot consistency quality checks ensure lot-to-lot consistency, both down and across the polyester web, for dependable results every time.
- Thickness: 0.65 to 0.125 mm
- Sterilization: Autoclavable
Applications
- HPLC sample preparation
- Sterilization and clarification of aqueous and organic solvent solutions
Specifications
Specifications
Length (Metric) | 132 mm |
Width (Metric) | 132 μm |
Format | Disc |
Material | Neutral Nylon |
Pore Size | 0.45 μm |
Dimensions (LxW) | 132 mm |
Thickness | 140 to 190 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction