Learn More
Thermo Scientific™ 13mm Clear Glass Crimp Top Vials, Neisseria Meningitidis, Polyvalent A-D
Description
Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, Thermo Scientific™ National™ 13mm Snap/Crimp Vials features a 13mm crimp/snap-ring finish for use with 13mm Aluminum Seals or Kim-Snap Closures. Polyspring inserts are self-aligning and provide a cushion against needle contact.
Dionex™
Shimadzu™
Spark Holland™
Varian™
VWR™ (Merck)/Hitachi™
Waters™ (Wisp 48 Position Carousel)
*See the Columns and Consumables Catalog for list of autosampler compatibility.
Specifications
Specifications
| Description | Neisseria Meningitidis; Polyvalent A-D |
| Diameter (Metric) Opening | 13 mm |
| Diameter (Metric) Inner | 15 mm |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Glass |
| Volume (Metric) | 4.8 mL |
| Volume (Metric) Residual | <800 μL |
| Base Style | Flat Bottom |
| Volume (Metric) Total | 4.8 mL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.