Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 14-Tooth Microplate Format Combs for Horizontal Midigel Systems

Catalog No. p-4888520 Shop All Fisherbrand Products
Click to view available options
Thickness (Metric) Teeth:
0.1 cm
Volume (Fill) Metric:
35 μL

14-Tooth Microplate Format Combs for Horizontal Midigel Systems

  • Accessory for use with Horizontal Midigel Systems

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl A1 Large Gel Electrophoresis System
Type Standard Comb
Format Microplate
Teeth Count 14
Thickness (Metric) Teeth 0.1 cm
Volume (Fill) Metric 35 μL
Width (English) Teeth 0.28 in.
Width (Metric) Teeth 0.72 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.