Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS PreSep™ 142 mm Glass Fiber Disc

Catalog No. p-200078664 Shop All Osmonics Products
Click to view available options
Pore Size:
0.5 μm
1.0 μm

Glass fiber is biologically inert, autoclavable and highly resistant to oxidizing agents and weak acids. Glass fiber can be used to extend the life of a final filter as a prefilter or they can be used alone for low cost sample clarification.

Properties

  • Glass fiber filter membranes with binders are composed of borosilicate glass fibers woven into a porous matrix and bonded by an acrylic resin.
  • This bonding produces a filter that reduces media migration and has the strength required for high-volume aqueous filtrations.
  • Glass fiber membranes with a binder are usually recommended for filtrations of long duration under pressure.
  • Glass fiber membranes without binders are designed for solvent filtration or gravimetric analysis to avoid binder extractable.
  • Filters without binders are recommended for analytical and gravimetric determinations.

Characteristics

  • Binder: Acrylic
  • Holding capacity: High dirt
  • Material: Biologically inert
  • Bonding reduces media migration
  • Max operating temperature (with binder): 165°C

Applications

  • Analytical and Gravimetric determinations

Specifications

Autoclavable Not Autoclavable
Filter Type Aerosol Sampling, Particulate Monitoring
Format Disc
Material Glass Microfiber with Binder
Pore Size 0.5 μm
Sterility Non-sterile
Type Disc Membrane
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.