Learn More
Description
Properties
- Polytetrafluoroethylene allows air to pass easily through the membrane while collecting particulate as small as 0.1 micron on its surface.
- Polytetrafluoroethylene membranes provide device manufacturers with a consistent, temperature and chemical compatible barrier to microbes and particulate matter.
- The optimal combination of air flow and water entry pressure adds value to most device designs. Inherently hydrophobic, Polytetrafluoroethylene membranes will not absorb moisture from air or gases, making it ideal for venting applications, phase separations and aerosol samplings.
- Laminated Polytetrafluoroethylene filters can be used to filter aqueous solutions when prewetted with methanol.
- They are autoclavable up to 130°C.
Characteristics
- Pore sizes 0.22μm and 0.45μm
- Materials naturally hydrophobic
- Compatibility compatible with strong acids and aggressive solution
- Other qualities improved durability and handling
Applications
- Filtration of strong acids and aggressive solutions
- Venting applications
- Phase separations
- Aerosol sampling
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | PTFE |
| Pore Size | 0.22 μm |
| Sterility | Non-sterile |
| Type | Disc Membrane |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.