Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5425 / 5425 R - Microcentrifuge

Catalog No. 14278179 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
10 x 5.0 mL
18 Spin Columns (w/ incl. rotor)
24 x 1.5/2 mL Tubes
24 x 1.5/2.0 mL Tubes (w/ inc. rotor)
Refrigerated:
No
Yes
Controller Type:
Keypad
Knob
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Refrigerated Controller Type
14-278-179 24 x 1.5/2 mL Tubes Yes Keypad
13-864-456 10 x 5.0 mL No Knob
13-864-457 10 x 5.0 mL No Keypad
05-414-043 18 Spin Columns (w/ incl. rotor) No Knob
13-864-454 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) No Knob
13-864-455 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) No Keypad
05-414-069 10 x 5.0 mL Yes Knob
05-414-070 10 x 5.0 mL Yes Keypad
14-278-182 24 x 1.5/2 mL Tubes No Keypad
14-278-178 24 x 1.5/2 mL Tubes No Knob
14-278-180 24 x 1.5/2 mL Tubes Yes Knob
05-414-052 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) Yes Knob
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-278-179 Supplier Eppendorf™ Supplier No. 5406000044
Add to Cart
Add to Cart
Request a Quote

Centrifuge 5425 and refrigerated 5425 R, feature ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 to 5 mL. For temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control.

  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key).
  • OptiBowl™ design for quiet operation, even without a rotor lid.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling.

Special features for Centrifuge 5425 R:

  • Outstanding cooling system for processing temperature-sensitive samples from 0.2 – 5 mL.
  • The compressor technology reduces vibrations and protects your samples.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL Tubes
Max. Speed 15,060 rpm
Max. RCF 21,300 x g
Noise Level <51 dBA
Certifications/Compliance UL and cUL
Includes Rotor FA-24 x 2, Mains Power Cord, Set of Fuses
Amperage 3.2 A
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 29 x 48 x 26 cm (11.42 x 18.9 x 10.24 in.)
Controller Type Keypad
Depth (English) 15.4 in.
Depth (Metric) 39 cm
Wattage 280 W
Maximum Force Range 21,300 x g
Rotor Included Yes
Warranty 2 Years
Refrigerated Yes
Profile (Acceleration/Braking) 15/15
Drive System Direct
Run Time 10 sec. to 9 hr 59 min, Continuous Run Function
Standards Lid Lock, Steel armored safety chamber, View port for speed validation, Lid emergency release, Automatic motor recognition, Certified aerosol-tight rotor lids, Automatic imbalance recognition
Net Weight 46.3 lb.
Program Storage Up to 3 programs accessible via hot keys
Product Line Eppendorf 5425 R
Frequency 50/60 Hz
Voltage 120 V
Rotor Rotor FA-24 x 2
Product Type Refrigerated Microcentrifuge
Display Type Large, Brightly Lit LCD
Temperature Range (Metric) -10°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.