Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ 1500-Series Safety Sunwears

Perfectly blending comfort, performance and flair, the 1500-Series offers a streamlined frame design with attitude and bold style. The removable foam-lined gasket helps provide cushioned protection against impact, sun, wind, and nuisance dust.

$73.00

Specifications

For Use With (Application) Eye protection
Lens Material Polycarbonate
View More Specs

Products 3
Catalog Number Mfr. No. Frame Color Lens Coating Lens Tint Price Quantity & Availability  
Catalog Number Mfr. No. Frame Color Lens Coating Lens Tint Price Quantity & Availability  
17-623-755
View Documents
3M™
7010341170
Black, Silver Scratch-resistant Silver Mirror
Each for $73.00
Case of 10 EA for $694.00
Only null left
Add to Cart
 
17-623-754
View Documents
3M™
SS1502AFW
White Anti-fog Gray N/A N/A N/A
17-623-757
View Documents
3M™
7010315319
Black Gray N/A N/A N/A
Description

Description

3M™ Safety Sunwear Protective Eyewear helps to protect eyes from dust, debris and the harmful rays of the sun, yet look bold and contemporary for a stylish appearance. These safety eye glasses combine the protection you need with the appearance you want.
  • On-the-job eye protection with a sleek and bold design
  • Removable foam liners offer extra comfort and protection from nuisance dust
  • Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm
  • Meets the requirements of CSA Z94.3 and ANSI Z87.1-2010
  • Anti-fogging properties help maintain visibility and reduce the need to remove glasses to wipe away moisture from the lenses
  • 3M Catalog# SS1514AS-B, SS1511AF-B, SS1514AS-S, SS1502AF-B

Specifications

Specifications

Eye protection
Polycarbonate
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.