Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One 1536-well Storage Microplates
GREENER_CHOICE

Catalog No. p-7075501 Shop All Greiner Bio-One Products
Click to view available options
Total Volume (Metric) Well:
16 μL
Array:
32 x 48

Allows storage of non-human sample material in 1536-well format.

  • Made from polypropylene
  • Sealed using commercially available heat-sealers
  • Deionised
  • Solid flat bottom
  • Packed in antistatic bags

Service Plan

No

Warranty and Services

No

TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Lid With Lid
Description Deionised
Array 32 x 48
Color Clear
Material Cycloolefin Copolymer
Volume (Metric) Well 1 to 14 μL
No. of Wells 1536
Sterility Non-sterile
Total Volume (Metric) Well 16 μL
Well Shape Flat Bottom (F-well)
Dnase Free Yes
Rimmed Yes
RNase Free Yes
Temperature Range (Metric) -80°C to +100°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.