Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP 16 in. Black Polyblend Steel Toe and Shank Boot
Steel Toe Polyblend Waterproof Boot.Steel Shank. Pre-Formed Insole. ASTM F2413. Made in USA.
$490.60
Specifications
Color | Black |
---|---|
Material | PVC |
Toe Material | Steel |
Gender | Unisex |
Waterproof | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-986-481
|
PIP
383890/6 |
6 |
Case of 6 for $490.60
|
|
|||||
17-986-482
|
PIP
383890/7 |
7 |
Case of 6 for $490.60
|
|
|||||
17-986-483
|
PIP
383890/8 |
8 |
Case of 6 for $490.60
|
|
|||||
17-986-484
|
PIP
383890/9 |
9 |
Case of 6 for $490.60
|
|
|||||
17-986-485
|
PIP
383890/10 |
10 |
Case of 6 for $490.60
|
|
|||||
17-986-486
|
PIP
383890/11 |
11 |
Case of 6 for $490.60
|
|
|||||
17-986-487
|
PIP
383890/12 |
12 |
Case of 6 for $490.60
|
|
|||||
17-986-488
|
PIP
383890/13 |
13 |
Case of 6 for $490.60
|
|
|||||
17-986-489
|
PIP
383890/14 |
14 |
Case of 6 for $490.60
|
|
|||||
Description
- Less toe spring allows for more surface contact for improved channeling of water for better traction, slip resistance and comfort
- Steel Shank provides improved support and ladder stability
- Energy absorbing tread adds all-day comfort
- Tough outsole for good abrasion resistance. Flexible upper material stays supple in cold temperatures to make walking easier
- Midsole is designed to utilize additional material in the standard area of the shank providing increased support and comfort
- Lower profile 'kick off' ledge on back of boots for ease of removal
- Meets ASTM F3445-21 for Slip Resistance
- Meets ASTM F2413-18 M/I/C Impact and Compression
- Made in the USA
- Prop 65 Compliant
- Resistant to certain acids and alkalies, fats, oils hydrocarbons and other chemicals
Specifications
Black | |
Steel | |
Yes |
PVC | |
Unisex | |
Safety Boot |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title