Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience BagFilter
SDP

Catalog No. 16948901
Click to view available options
Product Line:
BagFilter 2000 P Unmarked
BagFilter 3500 P Unmarked
BagFilter 400 P
BagFilter 400 P Unmarked
BagFilter 400 Pull-Up
BagFilter 400 S
BagFilter Pipet 400
BagFilter Pipet and Roll 400
BagFilter Roll 400

The BagFilter is a blender bag with lateral filter. Available in various sizes and forms.

The BagFilter is a lateral non-woven filter bag. Filtration is instantaneous without the risk of cross-contamination.

  • Porosity of the filter: <250 microns
  • Compatible with any laboratory blender
  • Multilayer: reinforced multicoated complex
  • Rigid and transparent

Features of the BagFilter 400 P Unmarked:

  • 400 mL
  • Marking closing zone

Features of the BagFilter 400 P:

  • 400 mL

Features of the BagFilter 400 Pull-Up:

  • 400 mL
  • Used according to the protocols in food, pharmaceutical, cosmetic, environmental and public research institutes
  • Suitable for flow cytometry and PCR protocols thanks to its pipetting area adapted to micropipettes
  • For PCR and small volumes: <1000 μL
  • Patented design

Features of the BagFilter Roll 400:

  • 400 mL
  • Integrated filter allows the sample to be prepared in the same bag.
  • Built-in closure sticker
  • Optimal blending volume: 50 to 300 mL

Features of the BagFilter Pipet 400:

  • 400 mL
  • Optimizes the organization of pipetting
  • Secures the sample for the subculture when searching for pathogens such as Listeria monocytogenes and Salmonella spp
  • Pipetting sticker at the bottom of the bag prevents cross-contamination
  • Easy pipetting access
  • Optimal volume for blending: 50 to 300 mL

Features of the BagFilter Pipet and Roll 400:

  • 400 mL
  • Non-woven side filter
  • Pipetting sticker allows successive pipetting
  • Roll sticker ensures a tight closure of the bag
  • Ideal for pre-enrichment of pathogens
  • Optimal volume for blending: 50 to 300 mL

Features of the BagFilter 400 S:

  • 400 mL
  • Used according to protocols in the food, pharmaceutical, cosmetic, environmental and public research institutes
  • Allows the pouring of the filtrate without particles for further analysis

Features of the BagFilter 2000 P Unmarked:

  • 2,000 mL
  • Ideal for pipetting
  • Marking closing zone

Features of the BagFilter 3500 P Unmarked:

  • 3,500 mL
  • Ideal for pipetting
  • Marking closing zone

Specifications

Autoclavable Not Autoclavable
Capacity (English) 14 oz.
Capacity (Metric) 400 mL
Color Clear
Disposable Single-use
Sterility Sterile
Thickness (Metric) 72 μm
Fill Volume Up to 300 mL
Latex Free Yes
Product Line BagFilter Pipet 400
Thickness (English) 3 mil
Length (English) 12 in.
Length (Metric) 300 mm
Width (English) 7.48 in.
Width (Metric) 190 mm
Product Type Blender Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.