Learn More
Description
- Powers through tough stains and hard water stains
- Fragrance: Lemon Verbena
Specifications
Specifications
| Scent | Lemon Verbena |
| Appearance | Light Blue |
| Certifications/Compliance | EPA Safer Choice |
| Color | Light Blue |
| Container Type | HDPE Bottle |
| For Use With (Application) | TB Brush |
| Quantity | 6 Pk. |
| Volume (English) | 24 oz. |
| Volume (Metric) | 710 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.