Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIG™ Reinforced Clear Drainage Hose
Shop All New Pig Corporation Products

Click to view available options
Length (English):
10 ft.
Description
- Heavy-duty drainage hose attaches to a leak diverter tarp to channel liquid to a drain, collection container or portable storage tank
- Reinforced PVC hose won't kink and is durable enough for outdoor applications
- Clear material is inconspicuous in most environments and lets you monitor liquid flow
- For use with leak diverter tarp
- 10 ft. long hose
Specifications
Specifications
| Color | Clear |
| Material | PVC |
| Type | Drainage Hose |
| Length (English) | 10 ft. |
| Length (Metric) | 3 m |
| Weight (English) | 2 lb. |
| Weight (Metric) | 0.9 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction