Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ActivArmr™ 43-113 Aramid Fiber Flame Resistant Gloves
Shop All Ansell Products
Click to view available options
Size:
9
10
Description
- Aramid Fiber shell provides resistance to cuts and heat
- Designed for intermittent handling of dry, hot objects up to 350°C
- Flame resistant design will not melt, drip, or propogate a flame
- Gloves are resistant to contact, convective, and radiant heat
- Long knitwrist cuff extends protection to the wrist

Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Color | Yellow |
Cut Resistance Rating | ANSI A5 |
Material | Aramid Fiber |
Size | 9 |
Temperature (English) Max. | 660°F |
Temperature (Metric) Max | 350°C |
For Use With (Application) | Intermittent Handling of Hot, Dry Objects |
Glove Cuff Style | Knit |
Series | 43-113 |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction