Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 62-401 Latex Gloves, Cotton Lining
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Description
- Heavy-duty
- Flexible
- Natural rubber coating on a 100% cotton liner
- Wrinkle finish for excellent wet and dry grip
- Ergonomically styled fit providing maximum comfort
- Cotton liner provide excellent thermal insulation (hot or cold)
- Compliant with FDA food handling requirements
- Not to be used with pointed objects or using rotating machinery.

Specifications
Specifications
ANSI Abrasion Rating | ANSI 0 |
Certifications/Compliance | EN420:2003 + A1:2009; Category lll; EN511011; EN407X2XXXX |
Certifications/Compliance (Europe) | REACH Compliant, EN420:2003 + A1:2009; Category lll; EN511011; EN407X2XXXX |
Color | Blue |
Latex Free | No |
Material | Latex |
Size | 10 |
Thickness (Metric) | 1.35 mm |
EN388 Standard | EN 388:20163131B; EN 388:20033231 |
EN 421 | No |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction