Learn More
KleenGuard™ Nemesis™ Eyewear
Shop All Ansell Products

Description
KleenGuard™ Nemesis™ Safety Eyewear's stylish good looks and durable, lightweight construction are just some of the reasons why millions of people wear them for protection both at work and at home.
Nemesis™ Safety Glasses have polycarbonate lenses that provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort.
The Nemesis™ safety glasses have a patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort.
Each pair of KleenGuard™ Nemesis™ safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment's notice. The safety eyewear is manufactured to comply with the ANSI/ISEA Z87.1+ standard for personal eye protection.
Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing, gun shooting / shooting range, and a host of other industries.
- Ideal for indoor use
- Feature a sporty, flexible, lightweight design that your employees will be happy to wear; they have a stylish, sporty look and feel
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/UVB/UVC
- Patented FLEX-DRY designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort
Compliance
Meet ANSI/ISEA Z87.1+ standards.
Specifications
Specifications
| Lens Coating | Uncoated |
| Certifications/Compliance | Meets ANSI/ISEA Z87.1+ standards. |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Includes | Neck Cord |
| Material | Plastic |
| Disposable | Reusable |
| Lens Material | Plastic |
| UV Protection | None |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
