Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Individual Precise Calibration Weight

Catalog No. 14558766 Shop All Sartorius Products
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg

Catalog No. 14-558-766

Supplier: Sartorius WI001KAC1N

Only null left
Add to Cart
Add to Cart

ASTM Class 1 Individual Precise Calibration Weight without Certificate.

  • To prevent any damage to the surface of weights, we offer you a wide range of accessories for the proper handling, storage and cleaning of weights.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Weight (English) 2.2046 Ib.
Classification ASTM Class 1
Material Stainless Steel
Weight (Metric) 1 kg
Tolerance <0.03
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.