Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius 2 Branch Microsart™ Manifolds

Catalog No. 14558821 Shop All Sartorius Products
Click to view available options
Type:
Biosart 100 Manifold
Microsart Manifold

Filtration stand designed to adapt to a variety of different needs.

  • 100% stainless steel for minimized cleaning effort
  • Full autoclavability without disassembly
  • Sterile venting in critical applications
  • Reduced risk of secondary contamination
  • Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
  • Low working height for ergonomic working in laminar flow
  • Accurately detects and quantifies microorganisms in liquid samples
  • Method of choice for liquid testing
  • Provides reliable and reproducible results
TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
Filter Type Manifold
For Use With (Equipment) Microsart™ Funnels and Microsart™ @Filter
Material Stainless Steel
Sterility Non-sterile
Quantity 1
Type Microsart Manifold
Volume (Metric) 100 to 250 mL
Length (Metric) 246 mm
Width (Metric) 118 mm
Height (Metric) 130 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.