Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
2-Chloroadenosine, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
Description
Applications
2-Chloroadenosine is used as a selective A1-adenosine receptor agonist, and also Induces apoptosis.
Solubility
Soluble in water.
Notes
Protect from heat. Store away from oxidizing agents.

Specifications
Specifications
Color | White |
Quantity | 1 g |
Beilstein | 43957 |
Solubility Information | Soluble in water. |
Physical Form | Powder |
Chemical Name or Material | 2-Chloroadenosine |
Safety and Handling
EINECSNumber | 205-678-3 |
TSCA | No |
Recommended Storage | Store at -20°C |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction