Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 2 Hole ASTM Neoprene Stoppers
SCI_ED

Catalog No. S41074 Shop All Eisco Products
Click to view available options
Diameter (Metric) Bottom:
13 mm
14 mm
16 mm
18 mm
20 mm
23 mm
24 mm
26 mm
27 mm
30 mm
31 mm
33 mm
36 mm
37 mm
42 mm
45 mm
48 mm
50 mm
54 mm
58 mm
62 mm
75 mm
83 mm
90 mm
Diameter (Metric):
17 mm
19 mm
20 mm
24 mm
26 mm
27 mm
28 mm
32 mm
34 mm
37 mm
39 mm
41 mm
43 mm
45 mm
50 mm
53 mm
56 mm
63 mm
64 mm
68 mm
75 mm
90 mm
103 mm
127 mm
Diameter (Metric) Hole:
4 mm
5 mm
Height (Metric):
25 mm
35 mm
39 mm
50 mm

Pack of ten 2-hole ASTM neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

  • Blue ASTM neoprene stoppers with 2 holes
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Manufactured according to the sizes recommended by ASTM standards
  • Pack of 10
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Diameter (Metric) Outer 52 mm
    Product Type Steri-stopper
    Quantity 10
    Disposable Reusable
    Description Pack of 10
    For Use With (Equipment) Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    Temperature Range (Metric) -40 to 130°C
    Diameter (Metric) Top 26 mm
    Autoclavable Autoclavable
    Shape Conical
    Stopper Number #4
    Sterility Non-sterile
    Length (Metric) 25 mm
    Certifications/Compliance ASTM
    Diameter (Metric) Hole 5 mm
    For Use With (Application) Stopper for Labware
    Diameter (Metric) 26 mm
    Diameter (Metric) Bottom 20 mm
    Height (Metric) 25 mm
    Color Blue
    Material Neoprene
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.