Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Stoppers and Closures
- Stoppers
- Eisco™ 2 Hole ASTM Neoprene Stoppers
Eisco™ 2 Hole ASTM Neoprene Stoppers
Catalog No. S41080
Shop All Eisco Products

Change view
Click to view available options
Diameter (Metric) Bottom:
13 mm
14 mm
16 mm
18 mm
20 mm
23 mm
24 mm
26 mm
27 mm
30 mm
31 mm
33 mm
36 mm
37 mm
42 mm
45 mm
48 mm
50 mm
54 mm
58 mm
62 mm
75 mm
83 mm
90 mm
Diameter (Metric):
17 mm
19 mm
20 mm
24 mm
26 mm
27 mm
28 mm
32 mm
34 mm
37 mm
39 mm
41 mm
43 mm
45 mm
50 mm
53 mm
56 mm
63 mm
64 mm
68 mm
75 mm
90 mm
103 mm
127 mm
Diameter (Metric) Hole:
4 mm
5 mm
Height (Metric):
25 mm
35 mm
39 mm
50 mm
24 product options available for selection
| Catalog No. | Diameter (Metric) Bottom | Diameter (Metric) | Diameter (Metric) Hole | Height (Metric) |
|---|---|---|---|---|
| S41080 | 24 mm | 28 mm | 5 mm | 25 mm |
| S41061 | 13 mm | 17 mm | 4 mm | 25 mm |
| S41064 | 14 mm | 19 mm | 4 mm | 25 mm |
| S41068 | 16 mm | 20 mm | 5 mm | 25 mm |
| S41071 | 18 mm | 24 mm | 5 mm | 25 mm |
| S41074 | 20 mm | 26 mm | 5 mm | 25 mm |
| S41077 | 23 mm | 27 mm | 5 mm | 25 mm |
| S41083 | 26 mm | 32 mm | 5 mm | 25 mm |
| S41086 | 27 mm | 34 mm | 5 mm | 25 mm |
| S41089 | 30 mm | 37 mm | 5 mm | 25 mm |
| S41092 | 31 mm | 39 mm | 5 mm | 25 mm |
| S41094 | 33 mm | 41 mm | 5 mm | 25 mm |
| S41097 | 36 mm | 43 mm | 5 mm | 25 mm |
| S41100 | 37 mm | 45 mm | 5 mm | 25 mm |
| S41102 | 42 mm | 50 mm | 5 mm | 25 mm |
| S41105 | 45 mm | 53 mm | 5 mm | 25 mm |
| S41108 | 48 mm | 56 mm | 5 mm | 25 mm |
| S41111 | 50 mm | 63 mm | 5 mm | 25 mm |
| S41114 | 54 mm | 64 mm | 5 mm | 25 mm |
| S41118 | 58 mm | 68 mm | 5 mm | 25 mm |
| S41123 | 62 mm | 75 mm | 5 mm | 35 mm |
| S41126 | 75 mm | 90 mm | 5 mm | 39 mm |
| S41129 | 83 mm | 103 mm | 5 mm | 39 mm |
| S41132 | 90 mm | 127 mm | 5 mm | 50 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Diameter (Metric) Outer | 76 mm |
| Product Type | Steri-stopper |
| Disposable | Reusable |
| For Use With (Equipment) | Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases |
| Description | Pack of 10 |
| Quantity | 10 |
| Temperature Range (Metric) | -40 to 130°C |
| Diameter (Metric) Top | 28 mm |
| Autoclavable | Autoclavable |
| Shape | Conical |
| Sterility | Non-sterile |
| Stopper Number | #5.5 |
| Length (Metric) | 25 mm |
| Diameter (Metric) | 28 mm |
| Diameter (Metric) Hole | 5 mm |
| For Use With (Application) | Stopper for Labware |
| Height (Metric) | 25 mm |
| Diameter (Metric) Bottom | 24 mm |
| Material | Neoprene |
| Color | Blue |
| Certifications/Compliance | ASTM |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?