Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ 2 Hole ASTM Neoprene Stoppers
Shop All Eisco Products

Click to view available options
Diameter (Metric) Bottom:
13 mm
14 mm
16 mm
18 mm
20 mm
23 mm
24 mm
26 mm
27 mm
30 mm
31 mm
33 mm
36 mm
37 mm
42 mm
45 mm
48 mm
50 mm
54 mm
58 mm
62 mm
75 mm
83 mm
90 mm
Diameter (Metric):
17 mm
19 mm
20 mm
24 mm
26 mm
27 mm
28 mm
32 mm
34 mm
37 mm
39 mm
41 mm
43 mm
45 mm
50 mm
53 mm
56 mm
63 mm
64 mm
68 mm
75 mm
90 mm
103 mm
127 mm
Diameter (Metric) Hole:
4 mm
5 mm
Height (Metric):
25 mm
35 mm
39 mm
50 mm
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Diameter (Metric) Outer | 110 mm |
Product Type | Steri-stopper |
Disposable | Reusable |
Quantity | 10 |
Description | Pack of 10 |
For Use With (Equipment) | Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases |
Temperature Range (Metric) | -40 to 130°C |
Diameter (Metric) Top | 39 mm |
Autoclavable | Autoclavable |
Shape | Conical |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction