Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 2000mL BIOS Swinging Bucket Rotors
GSA_VA

Catalog No. p-6582263
Click to view available options
Capacity:
2000 mL
6 x 2000 mL
8 x 2000 mL
Includes:
Oval Bucket (set of 2)
Rotor, Oval Buckets with Dura-Coat, 2000 mL Bottles
Rotor, Oval Buckets, 2000 mL Bottles

The unique 8 x 2000mL (16L) capacity of the Thermo Scientific™ 2000mL BIOS swinging bucket rotors enhance the productivity of your bioprocessing methods.

Thermo Scientific™ 2000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. The rotor, buckets and bottles which are provided as a set, have been engineered to simplify operation of the centrifuge while maximizing productivity.

Achieve efficient and reliable sample processing with the following features:
  • 6 x 2000mL (12L) capacity at 4,700 max rpm (7,187 x g max RCF) operation;
  • 8 x 2000mL (16L)  capacity at 3,900 max rpm (5,374 x g max RCF) operation
  • Easy-to-use innovative 2000mL bucket and bottle with a wide mouth design requires no bridge and are resistant to 1000 cycles
  • Thermo Scientific™ Eco-Spin™ windshield provides energy savings up to 60% when compared with non-windshielded rotors
  • Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ enabling instant lid opening, storage and rotor identification that saves time and protects the integrity of your samples
  • 2-year warranty

Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle
Type Swinging Bucket Rotor
Capacity 6 x 2000 mL
Max. RCF 7,187 x g
Max. Speed 4,700 rpm
For Use With (Equipment) Thermo Scientific Sorvall BIOS 16 Centrifuge
Includes Rotor, Oval Buckets, 2000 mL Bottles
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.