Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Catalog No. 03250591
Click to view available options
Color:
Black
Black, Gray
Blue
Blue, Silver
Clear
Clear, Blue Translucent, Gold
Clear, Gray, Silver
Gray
Gray, Red
Gray, Red, Silver
Gray, Silver
Red
Silver
Silver, Tan, White
Tan, White
Tan, White, Silver
Type:
20 mm Headspace Crimp Vial
20 mm Headspace Crimp Vial Convenience Kit
Cap with Blue Chlorobutyl/PTFE Seal
Compsosite Magnetic Crimp Cap
Crimp Cap
Headspace Vial
Pressure Release Crimp Cap
Septum
Diameter (Metric) Inner:
18 mm
20 mm
22 mm
22.5 mm
23 mm
Material:
Aluminum
Aluminum, Tinplate
Aluminum-PR
Bromobutyl
Butyl
Butyl, PTFE
Chlorobutyl, PTFE, Aluminum
Glass
PTFE, Butyl Rubber, Aluminum
PTFE, Butyl Rubber, Aluminum-PR
PTFE, Rubber
PTFE, Rubber, Aluminum
PTFE, Silicone
PTFE, Silicone, Aluminum
PTFE, Silicone, Aluminum-PR
PTFE, Silicone, Tinplate
Rubber
Silicone, PTFE

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Ordering Information:

Order caps separately.

TRUSTED_SUSTAINABILITY

Specifications

Description 20mL; 20mm; Clear Crimp Top Vial
Diameter (Metric) Opening 20 mm
Diameter (Metric) Inner 22.5 mm
Color Clear
Diameter (Metric) Outer 22.5 mm
Material Glass
Volume (Metric) 21 mL
Base Style Round Bottom
Volume (Metric) Total 21 mL
Closure Type Crimp Cap
Height (Metric) 75 mm
Quantity 125
Type 20 mm Headspace Crimp Vial
Closure Size 20 mm
Marking Spot Yes
Volume (Metric) Usable 20 mL
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.