Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Beta-hydroxybutyrate (BHB) Linearity Standards
Shop All Fisherbrand Products

Click to view available options
:
BHB Linearity Standards
Description
- Linearity Standards Kit: Includes one set of six levels of standards, comprising five concentrations of analytes and zero, ensuring accurate linearity testing.
- Clear Solutions: Standards are clear solutions containing precisely measured amounts of analytes, such as Acetaminophen, Beta-Hydroxybutyrate, Salicylate, and Theophylline, in an aqueous matrix.
- Linearity Set for Beta-Hydroxybutyrate (BHB): Specifically designed for linearity testing of Beta-Hydroxybutyrate, providing essential quality control measures for accurate results.
- 6 x 4 mL: Each kit contains six vials of 4 mL each, providing ample supply for testing needs.
- Refrigerated Storage: Ensure product integrity and stability by storing the Linearity Standards kit refrigerated, maintaining reliability and accuracy of results.
Specifications
Specifications
| Certifications/Compliance | MDSAP, ISO13485:2016, FDA-Cleared |
| Content And Storage | Refrigerated |
| CE Marker | No |
| Clia Complexity | Moderate |
| Detectable Analytes | beta-hydroxybutyrate, Acetaminophen, Salicylate |
| Sample Type | Beta-hydroxybutyrate |
| Sensitivity | 99.90% |
| Type | Beta-Hydroxybutyrate (BHB) Linearity Standards |
| Disposable | Reusable |
| For Use With (Application) | Standards |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction