Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 3 Prong Heavy Duty Extension Clamp with Stainless Steel Rod
SDPSCI_ED

Catalog No. p-7231596 Shop All United Scientific Supplies, Inc Products
Click to view available options
Size:
Small
Medium
Diameter (English) Inside:
1.75 in.
2.75 in.
Length (English):
6.75 in.
9 in.

This 3 prong heavy duty extension clamp with stainless steel rod features heavy-duty electroplated zinc alloy construction and dual prong adjustments.

  • Stainless steel extension rod
  • Heavy-duty electroplated zinc alloy clamps
  • Dual prong adjustments
  • Double keyed spring-type adjustment screws
  • Prongs are covered with non-slip PVC sleeves
  • Includes fiberglass sleeves
  • Maximum temperature use of 80°C

Specifications

Quantity 1 Ea.
Type Extension Clamp
Material Electroplated Zinc
For Use With (Equipment) Support Stand and Clamp Holders
Diameter (English) Inside 1.75 in.
Length (English) 6.75 in.
Size Small
Size (English) Grip 1.5 in.
Color Silver
Jaw Type 3-Prong Dual Adjust
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.