Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ 3-Tier Polypropylene Test Tube Racks
Shop All Eisco Products

Click to view available options
Positions:
12
18
20
31
36
40
62
For Use With (Equipment):
13 mm Test Tubes
15 mm Test Tubes
16 mm Test Tubes
18 mm Test Tubes
20 mm Test Tubes
25 mm Test Tubes
32 mm Test Tubes
Description
- Sturdy polypropylene construction will stand up to wear and tear caused by laboratory work
- 3-tier design ensures a clear view of the tube contents, as well as convenient insertion and removal of tubes
- Autoclavable
Specifications
Specifications
| Description | 3-tier |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Test Tubes |
| Material | Polypropylene |
| Positions | 31 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| For Use With (Application) | Holding Test Tubes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction