Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ 30° Curved Serrated Mosquito Clamp
Shop All Excelta Corporation Products
Click to view available options
Length (English):
5 in.
5.5 in.
Description
- Locking mechanism allows the clamp to hold the vessel securely
- Serrated jaws allow for positive gripping
- 30°Curved jaw
- Stainless Steel
- Autoclavable
Specifications
Specifications
| Product Type | Mosquito Clamp |
| Length (English) | 5.5 in. |
| Length (Metric) | 138 mm |
| Material | Stainless Steel |
| Tip Style | 30° Curved, Serrated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction