Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon HPLC Columns

Catalog No. 35003052130
Change view
Click to view available options
Length (Metric):
10 mm
20 mm
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge, 2 Pk.
HTS Column, 3 Pk.
High Temperature Column
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
35003052130 50 mm 2.1 mm 3 μm Analytical Column
35003054630 50 mm 4.6 mm 3 μm Analytical Column
35-003-101030 100 mm 1 mm 3 μm Analytical Column
35003102130 100 mm 2.1 mm 3 μm Analytical Column
35-003-103030 100 mm 3 mm 3 μm Analytical Column
35003104630 100 mm 4.6 mm 3 μm Analytical Column
35-003-152130 150 mm 2.1 mm 3 μm Analytical Column
35-003-153030 150 mm 3 mm 3 μm Analytical Column
35-003-154630 150 mm 4.6 mm 3 μm Analytical Column
35003012101 10 mm 2.1 mm 3 μm Guard Cartridge, 2 Pk.
35-003-014001 10 mm 4 mm 3 μm Guard Cartridge, 2 Pk.
35005012101 10 mm - 5 μm -
35005014001 10 mm - 5 μm -
35005104630 100 mm 4.6 mm 5 μm Analytical Column
35005154630 150 mm 4.6 mm 5 μm Analytical Column
35005102130 100 mm 2.1 mm 5 μm Analytical Column
35005103030 100 mm 3 mm 5 μm Analytical Column
35005052130 50 mm 2.1 mm 5 μm Analytical Column
35005053030 50 mm 3 mm 5 μm Analytical Column
03-150-834 150 mm 2.1 mm 5 μm Analytical Column
03-150-831 100 mm 4.6 mm 5 μm High Temperature Column
03-170-456 20 mm 2.1 mm 5 μm HTS Column, 3 Pk.
35-003-052146 50 mm 2.1 mm 3 μm High Temperature Column
03-050-836 30 mm 2.1 mm 3 μm High Temperature Column
03-254-216 50 mm 2.1 mm 5 μm High Temperature Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 35003052130 Supplier Thermo Scientific™ Supplier No. 35003052130
Add to Cart
Add to Cart

Use for enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.

Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.

Suited to solve problem separations.

  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separated structurally related substances
  • pH stable from 0 to 14
  • Excellent for high temperature applications
  • 100% stainless-steel column hardware
  • PEEK-free column hardware for use at temperatures above 120°C

Ordering Information:

Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 0 to 14
Pore Size 250 Å
Surface Area 120 m²/g
Temperature 105°C
Stationary Phase Porous Graphitic Carbon
Product Line Hypercarb
Packing Material Spherical, Porous Graphitic Carbon
Carbon Load 100%
Column Type Reversed Phase
Phase Reversed Phase
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.