Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Fuel™ Protective Eyewear
Durable nylon frame with polycarbonate lens
Specifications
Certifications/Compliance | Meets ANSI Z87.1-2010 standards. Fuel2 also meets CSA Z94.3-2007 standards. |
---|---|
Product Type | Wraparound protective eyewear |
For Use With (Application) | Eye protection builded to withstand the rigors of job sites |
Includes | Microfiber bag and lanyard |
No. per Case | 10/Cs. |
Alert:
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Includes: Microfiber bag and lanyard
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-130-3916
|
3M™
7000029996 |
Metallic Sand | Red Mirror | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-130-3917
|
3M™
7000029997 |
Metallic Silver | Blue Mirror | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Scratch-resistant lens coating
- Lenses absorb 99.9% UV
- Soft nose bridge and temple tips for added comfort
- Vented temples
- Fuel2 Model (sold separately) has larger lenses
- 3M Catalog# 11641-00000-10 , 3M Catalog# 11640-00000-10
Compliance
Meets ANSI™ Z87.1-2010 standards. Fuel2 also meets CSA Z94.3-2007 standards.
Specifications
Meets ANSI Z87.1-2010 standards. Fuel2 also meets CSA Z94.3-2007 standards. | |
Eye protection builded to withstand the rigors of job sites | |
10/Cs. | |
Polycarbonate | |
Full frame |
Wraparound protective eyewear | |
Microfiber bag and lanyard | |
Vented | |
Nylon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title