Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Replacement Fittings for Compressed Air Components
Replacement fitting for use with Supplied Air Hose W-9435 and W-2929.
$87.53 - $254.14
Specifications
Product Type | Hose Socket |
---|---|
For Use With (Equipment) | Air high pressure hose w-9435 and w-2929 |
Length (English) | 0.25 in. |
Length (Metric) | 0.63 cm |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-048-488
|
3M™
7000056515 |
0.25 in. FPT industrial interchange brass fitting |
Case of 2 for $87.53
|
|
|||||
19-021-658
|
3M™
7000130790 |
0.25 in. FPT twist lock steel and brass fitting |
Case of 2 for $254.14
|
|
|||||
Description
- 1/4 in. High pressure Socket
- 3M Catalog# W-3184-2 , 3M Catalog# W-3185-2
Specifications
Hose Socket | |
Air high pressure hose w-9435 and w-2929 | |
0.25 in. | |
0.63 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title