Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch™ General-Purpose Masking Tape 234

Catalog No. 19047257 Shop All 3M Products
Click to view available options
Width (English):
0.47 in.
0.71 in.
0.944 in.
1.88 in.

Medium-temperature resistant

  • For masking and holding in temperatures up to 121°C (250°F) for as long as 30 minutes
  • Designed for use in medium-temperature paint bake operations
  • 3M Catalog# 234, 234, 234, 234

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTD-D6123/D6123M97
Description Premium
Adhesive Type Rubber
Color Natural
Format Tape
Material Crepe Paper
Product Type Masking Tape
For Use With (Application) Sealing, holding, bundling, reinforcing, identifying, tabbing, wrapping, paint masking, splicing and protecting
Life Span 1 Year
Min. Operating Temperature (Metric) 121°C
Model 234
Quantity 1 Roll
Temperature Range (English) 250°F
Temperature Range (Metric) 121°C
Tensile Strength 27 lb./in.
Thickness (English) 6 mil
Length (English) 60 yd.
Length (Metric) 55 m
Width (English) 0.47 in.
Diameter (English) 5.2 in.
Diameter (Metric) 13.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.