Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 400 Safety Eyewear
Low-profile, flexible temples are ideal for use with hearing protection. Contemporary, lightweight and wraparound lens design provides excellent coverage and good field of vision. Provides 99.9% UV protection.
$9.48
Specifications
Lens Coating | Anti-fog |
---|---|
Height (English) | 8.5 in. |
Width (English) | 4 in. |
Width (Metric) | 10.16 cm |
Certifications/Compliance | AS/NZS 1337, CSA Z94.3 |
Catalog Number | Mfr. No. | Frame Color | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Model | Price | Quantity & Availability | ||||
03-052-845
|
3M™
7100112857 |
Gray | SF400G-LV-4-PS |
Each for $9.48
|
|
||||
03-052-846
|
3M™
7100112869 |
Clear | SF400C-LV-4-PS |
Each for $9.48
|
|
||||
Description
- Lightweight, flat-temple, low-profile design works seamlessly with hearing protection
- Wear all day - forget you have them on
- Padded temples for added comfort over the ears
- Soft, conformable nose pads provide customizable comfort
- Lightweight, durable design for all-day comfort and lasting wear
- Flexible temples conform comfortably to different head sizes
- Anti-fog, scratch-resistant lenses help keep vision clear
- Impact-resistant lenses block 99.9% of UV rays
- Meets the requirements of ANSI Z87.1, CSA Z94.3 and AS/NZS 1337
- Gray lenses help reduce sunlight and are ideal for outdoor use
Specifications
Anti-fog | |
4 in. | |
AS/NZS 1337, CSA Z94.3 | |
4/Cs. | |
Reusable | |
Polycarbonate | |
Flexible Temples |
8.5 in. | |
10.16 cm | |
Protective Eyewear | |
Polycarbonate | |
Polycarbonate | |
UV400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title