Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Virtua™ Sport Eyewear
Sport styling with maximum protection
$181.00
Alert:
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Frame Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Frame Color | Price | Quantity & Availability | |||
19-130-3913
|
3M™
7100006817 |
Anti-fog | Gray | Gray |
Case of 20 for $181.00
|
|
|||
19-810-009
|
3M™
7000127518 |
Hardcoat | Light Blue | Blue | N/A | N/A | N/A | ||
19-810-008
|
3M™
7000127517 |
Anti-fog | Light Blue | Blue | N/A | N/A | N/A | ||
19-810-010
|
3M™
7000127519 |
Light Amber | Amber | N/A | N/A | N/A | |||
19-810-007
|
3M™
7000127527 |
Gray | Gray | N/A | N/A | N/A | |||
19-130-3912
|
3M™
7000127495 |
Clear | Clear | N/A | N/A | N/A | |||
19-130-3911
|
3M™
7000042889 |
Clear | Clear | N/A | N/A | N/A | |||
19-130-3915
|
3M™
7000127496 |
Mirror | Clear | N/A | N/A | N/A | |||
Description
- Polycarbonate lens absorbs 99.9% UV
- Nine-base curve lens for wrap and front/side coverage
- Sleek unisex styling in a comfortable, light polycarbonate frame
- 3M Catalog# 11384-00000-20, 11385-00000-20, 11386-00000-20, 11388-00000-20, 11542-00000-20, 11543-00000-20, 11544-00000-20, 11743-00000-20
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title